Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 POS TERMI-BLOK 900 SF 3 81 m 284541-2

2 POS TERMI-BLOK 900 SF 3 81 m (Discontinued)

  • Mfr # 284541-2
  • Zoro # G700930062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284541-2
Zoro #
G700930062
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Number of Positions
2
Closed End
With
Connector Style
Header
Mating Angle
90°
Mounting Angle
Right Angle
Housing Material
Polyamide 6.6
Housing Color
Green
Number of Rows
1
Centerline
3.81 mm [ .1499 in ]
Block Type
None
Contact Mount
Through Hole
Interlock
Without
Voltage (VAC)
300
Screwless Terminal Block
No
Applies To
Printed Circuit Board
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
11
Shrouded
Yes
Side Stackable
No
Threaded Flange
With
Screw Flange
Without
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.