
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284512-2
Zoro #
G900930176
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.134 in
Details
Housing Color
Green
Voltage
300 VAC
Header Type
Shrouded
Threaded Flange
Without
Current Rating (Max)
11A
Screwless Terminal Block
No
Contact Mount
Through Hole
Connector Style
Header
Mating Angle
90°
Screw Flange
Without
Centerline (Pitch)
.138 in
Mounting Angle
Right Angle
Closed End
With
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Interlock
Without
Block Type
None
Number of Positions
2
Number of Rows
1
Side Stackable
No
Housing Material
Polyamide 6.6
Contact Base Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.