Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 POS TERMI-BLOK PLUG RT ANGLE 796858-2

2 POS TERMI-BLOK PLUG RT ANGLE (Discontinued)

  • Mfr # 796858-2
  • Zoro # G000929957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796858-2
Zoro #
G000929957
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Housing Material
Polyamide 6.6 GF
Centerline
5 mm [ .197 in ]
Screw Plating Material
Nickel
Number of Positions
2
Interlock
Without
Screw Material
Brass
Current Rating (Max) (A)
15
Contact Base Material
Phosphor Bronze
Applies To
Wire/Cable
Block Type
None
Screw Flange
With
Wire Entry Angle
Side
Connector Style
Plug
Mounting Angle
Right Angle
Screwless Terminal Block
No
Voltage (VAC)
300
Number of Rows
1
Side Stackable
No
Housing Color
Green
Contact Mating Area Plating Material
Tin
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Shrouded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.