Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 POS TERMI-BLOK PLUG VERTICAL

  • Mfr # 796861-2

  • Zoro # G000929933


product price: $3.55
/ea
Sold in multiples of 23 for $81.65

Key Features

Interlock
With
Housing Color
Green
Screw Material
Brass
Screwless Terminal Block
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796861-2
Zoro #
G000929933
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Interlock
With
Housing Color
Green
Screw Material
Brass
Screwless Terminal Block
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Plating Material
Nickel
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Mounting Angle
Vertical
Housing Material
Polyamide 6.6 GF
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Screw Flange
With
Block Type
None
Contact Base Material
Phosphor Bronze
Applies To
Wire/Cable
Number of Positions
2
Side Stackable
No
Current Rating (Max) (A)
15
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.