Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 POS TERMI-BLOK PLUG VERTICAL

  • Mfr # 796863-2

  • Zoro # G600930179


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Connector Style
Plug
Contact Mating Area Plating Material
Tin
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
No
Current Rating (Max) (A)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796863-2
Zoro #
G600930179
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Connector Style
Plug
Contact Mating Area Plating Material
Tin
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
No
Current Rating (Max) (A)
15
Applies To
Wire/Cable
Screw Flange
With
Mounting Angle
Vertical
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Housing Color
Green
Marking Color
Black
Contact Base Material
Phosphor Bronze
Centerline
5.08 mm [ .2 in ]
Block Type
None
Screwless Terminal Block
No
Interlock
Without
Wire Entry Angle
Side
Number of Positions
2
Screw Plating Material
Nickel
Screw Material
Brass
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.