
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531722-3
Zoro #
G900952321
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Color
Blue
Features
Panel Mount Feature
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Glass-Filled Polyester
Connection Material
Brass
Contact Type
Pin
Number of Contacts
50
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.