Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ROW BOX PIN 80 POS R/A

  • Mfr # 531721-6

  • Zoro # G700952453


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Connection Material
Brass
Material
Glass-Filled Polyester
Terminal Type
Through Hole
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531721-6
Zoro #
G700952453
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Color
Blue
Connection Material
Brass
Material
Glass-Filled Polyester
Terminal Type
Through Hole
Features
Panel Mount Feature
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Type
Pin
Number of Contacts
80
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.