
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531129-2
Zoro #
G601043878
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Max. Single Wire Size
26 AWG
Details
Item
PCB Mount Receptacle
Material
Diallyl Phthalate
Color
Blue
Terminal Type
Through Hole
Wire Type
Discrete
Connection Material
Beryllium Copper
Contact Type
Socket
Number of Rows
2
Number of Contacts
10
Connector Terminates To
Wire & Cable
Hole Center to Center
1.9 mm
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.