Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ROW BOX RECP 30 POS STAG

  • Mfr # 530340-1

  • Zoro # G101044184


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Material
Diallyl Phthalate
Color
Blue
Number of Contacts
30
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530340-1
Zoro #
G101044184
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Material
Diallyl Phthalate
Color
Blue
Number of Contacts
30
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Connection Material
Copper-Nickel-Silicon
Contact Type
Socket
Number of Rows
2
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.