Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ROW BOX RECP 50 POS STAG

  • Mfr # 530758-3

  • Zoro # G101043644


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Diallyl Phthalate
Connector Terminates To
Wire & Cable
Terminal Finish
Tin-Lead Plated
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530758-3
Zoro #
G101043644
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
26 AWG
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Color
Blue
Material
Diallyl Phthalate
Connector Terminates To
Wire & Cable
Terminal Finish
Tin-Lead Plated
Hole Center to Center
2.54 mm
Number of Contacts
50
Terminal Type
Through Hole
Contact Type
Socket
Wire Type
Discrete
Number of Rows
2
Contact Finish
Gold Plated
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.