Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 ROW BOX RECP 50 POS STAG 530776-3

2 ROW BOX RECP 50 POS STAG (Discontinued)

  • Mfr # 530776-3
  • Zoro # G601043670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530776-3
Zoro #
G601043670
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Color
Blue
Material
Diallyl Phthalate
Connection Material
Beryllium Copper
Terminal Type
Through Hole
Contact Type
Socket
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Number of Contacts
50
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.