
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531129-7
Zoro #
G701043945
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Max. Single Wire Size
26 AWG
Details
Item
PCB Mount Receptacle
Color
Blue
Material
Diallyl Phthalate
Terminal Type
Through Hole
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm
Wire Type
Discrete
Number of Contacts
60
Connection Material
Beryllium Copper
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Rows
2
Terminal Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.