Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ROW BOX RECP 90 POS STAG

  • Mfr # 530340-7

  • Zoro # G101043316


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Diallyl Phthalate
Color
Blue
Connection Material
Copper-Nickel-Silicon
Contact Type
Socket
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530340-7
Zoro #
G101043316
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Material
Diallyl Phthalate
Color
Blue
Connection Material
Copper-Nickel-Silicon
Contact Type
Socket
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Number of Contacts
90
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.