
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1618067-3
Zoro #
G400973185
UPC #
-
Country of Origin
United States
Details
Item
Relay
Coil Voltage
120V AC
Current Rating
5 A
Contact Form
SPST-NO
Phase
Single
Protection Function
Over/Underfrequency
Frequency Adjustment
55 to 66 Hz
Relay Type
Protective Relay
Mode of Operation
Adjustable Pick-Up & Adjustable Drop-Out
Contact Arrangement (Additional Output)
1 Form B, SPST-NC, 1 N/C
Input Voltage
120 VAC
Contact Current Rating
5A
Operating Temperature Range
-40 to 85°C
Actuating System
AC
Time Delay
Without
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.