Zoro Homepage
This item is Discontinued.
Te Connectivity 20  2MM  30 DP  LEAD FREE 1-111626-9

20 2MM 30 DP LEAD FREE (Discontinued)

  • Mfr # 1-111626-9
  • Zoro # G501049048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111626-9
Zoro #
G501049048
UPC #
-
Country of Origin
China

Dimensions

Width
0.2031 in
Height
8.48 mm
Max. Insulation Dia.
0.87 mm
Length
25.17 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Polyester
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Application
Signal
Current
0.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Wire Range
28 AWG
Material
Polyester
Max. Temp.
105°C
Connector Type
Receptacle
Number of Rows
2
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2 mm
Number of Contacts
20
Current Rating
0.5 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.