Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20  2MM  POL 30 DP  LEAD FREE 2-111623-1

20 2MM POL 30 DP LEAD FREE (Discontinued)

  • Mfr # 2-111623-1
  • Zoro # G101042074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-111623-1
Zoro #
G101042074
UPC #
-
Country of Origin
China

Dimensions

Width
0.2197 in
Height
8.48 mm
Length
25.17 mm
Max. Insulation Dia.
0.87 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyester
Features
With Ejection Latches
Color
Black
Number of Contacts
20
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Number of Rows
2
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Hole Center to Center
2 mm
Current Rating
0.5 A
Contact Type
Socket
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.