Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 50/50 GRID RCPT W/LTCH LF

  • Mfr # 5-104892-2

  • Zoro # G501037977


product price: $14.99
/ea
Sold in multiples of 24 for $359.76

Key Features

Type
Socket
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104892-2
Zoro #
G501037977
UPC #
-
Country of Origin
United States

Dimensions

Height
17.56 mm
Length
0.828 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Socket
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
0.5 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Thermoplastic
Wire Range
28 AWG
Max. Temp.
105°C
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
20
Number of Rows
2
Current Rating
0.5 A
For Use With
Post Header Assembly
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.