Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 50SR KIT 75D UK 5749199-1

20 50SR KIT 75D UK (Discontinued)

  • Mfr # 5749199-1
  • Zoro # G501038035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5749199-1
Zoro #
G501038035
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.27 in

Details

Color
Black
Strain Relief Clip Material
Steel
Cable Exit Angle
75
Accessory Type
Backshell Kit
Shielded
Yes
Backshell Plating Material
Nickel over Copper
Product Type
Hardware
Latching Spring Material
Stainless Steel
Number of Positions
20
Backshell Material
Zinc
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.