
20 AMP MODU MT HSG DR .100CL
Mfr # 102394-8
Zoro # G600956551
product price: $3.15
/eaSold in multiples of 24 for $75.60
Key Features
Material
Thermoplastic
Height
6.1 mm
Length
1 in
Number of Rows
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102394-8
Zoro #
G600956551
UPC #
-
Country of Origin
United States
Dimensions
Height
6.1 mm
Length
1 in
Details
Item
Connector
Material
Thermoplastic
Number of Rows
2
Color
Black
Standards
CSA LR7189; UL E28476
Current Rating
3 A
Max. Temp.
105°C
Max. Voltage
250V AC
Connector Type
Receptacle
Number of Contacts
20
Hole Center to Center
2.54 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.