Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 AMPMODU MT ASSY DR .100CL

  • Mfr # 102448-8

  • Zoro # G001041979


product price: $11.59
/ea
Sold in multiples of 15 for $173.85

Key Features

Min. Single Wire Size
22 AWG
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Height
6.1 mm
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102448-8
Zoro #
G001041979
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
22 AWG
Height
6.1 mm
Length
1 in
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
0.05 in

Details

Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
PBT
Color
Black
Features
Stamped
Connector Terminates To
Wire & Cable
Current Rating
3 A
Number of Contacts
20
Connection Material
Copper Alloy
Terminal Finish
Tin-Lead
Connector Type
Receptacle
Number of Rows
2
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Contact Type
Socket
Terminal Type
Insulation Displacement Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.