Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 AMPMODU MT ASSY DR .100CL 5-102398-8

20 AMPMODU MT ASSY DR .100CL (Discontinued)

  • Mfr # 5-102398-8
  • Zoro # G301044076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102398-8
Zoro #
G301044076
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
25.4 mm
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Features
Stamped
Material
PBT
Number of Contacts
20
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.