
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787653-4
Zoro #
G401064776
UPC #
-
Country of Origin
China
Dimensions
Height
9.8 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Blindmate Series I
Features
With Boss
Material
Liquid Crystal Polymer
Number of Rows
2
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Contact Type
Socket
Number of Contacts
20
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Current Rating
2 A; 3 A
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.