Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0 BTB A-F REC ASSY 30P O/T 3-179437-0

2.0 BTB A-F REC ASSY 30P O/T (Discontinued)

  • Mfr # 3-179437-0
  • Zoro # G901041987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-179437-0
Zoro #
G901041987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.1 mm

Details

Item
PCB Mount Receptacle
For Use With
Header Assembly
Max. Voltage
125V AC
Max. Temp.
105°C
Features
With Boss
Color
White
Material
Nylon
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
30
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Type
Socket
Hole Center to Center
2 mm
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.