
Connector Contact, Size 20 Stud Size, 20 AWG, Red, Crimp Termination Only
Mfr # 7-66504-0
Zoro # G201037789
product price:Â $0.47
/ea
Sold in multiples of 600 for $282.00
Key Features
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
20 AWG
Stud Size
Size 20
Contact Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-66504-0
Zoro #
G201037789
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
20 AWG
Stud Size
Size 20
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Color
Red
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Application
Signal, Wire and Cable
Insulation Dia
0.05 to 0.06 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.