
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205311-3
Zoro #
G101049202
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
24 AWG
Minimum Wire Size
28 AWG
Max. Insulation Dia.
0.068 in
Contact Plating Thickness
30 µin
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Application
Signal
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Current Rating
1.2 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.