Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 MODII HDR DRST SHRD .100CL 5-102618-8

20 MODII HDR DRST SHRD .100CL (Discontinued)

  • Mfr # 5-102618-8
  • Zoro # G100939719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102618-8
Zoro #
G100939719
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Max. Temp.
105°C
Material
Thermoplastic
Hole Center to Center
2.54 mm
Features
Shrouded
Contact Finish
Gold Plated
Number of Contacts
20
Contact Type
Pin
Number of Rows
2
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.