This item is Discontinued.

Te Connectivity 20 MODII HDR DRST SHRD .100CL 5-102619-8

This item is Discontinued.

Te Connectivity

20 MODII HDR DRST SHRD .100CL (Discontinued)

Mfr # 5-102619-8
Zoro # G700939874
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-102619-8
Zoro #
G700939874
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Phosphor Bronze
Material
Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
20
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.