20 MODII HDR DRST SHRD .100CL

  • Mfr # 5-103168-8

  • Zoro # G300940461


product price:  $4.25
/ea
Sold in multiples of 18 for $76.50

Key Features

Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-103168-8
Zoro #
G300940461
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Features
Shrouded
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Contacts
20
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
3 A
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.