
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571311-1
Zoro #
G400938955
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.44 in
Details
Item
Connector
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA; UL
Hole Center to Center
2.54 mm
Connection Material
Copper Nickel Tin Alloy
Connector Type
Plug
Terminal Type
Press-Fit
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Current Rating
3 A
Number of Rows
2
Number of Contacts
20
Contact Finish
Gold Plated; Tin-Lead over Nickel Plated
Contact Type
Pin
Terminal Finish
Tin-Lead Over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.