Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 MODII VRT SR CE 100/115

  • Mfr # 6-534237-8

  • Zoro # G401042972


product price: $3.55
/ea
Sold in multiples of 22 for $78.10

Key Features

Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Height
3.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-534237-8
Zoro #
G401042972
UPC #
-
Country of Origin
China

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Color
Black
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Contacts
20
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
2 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.