
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86177-1
Zoro #
G700957328
UPC #
-
Country of Origin
United States
Dimensions
Height
6.1 mm
Length
1 in
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Number of Contacts
20
Flame Retardant
Yes
Current Rating
3 A
Contact Type
Socket
Connector Type
Receptacle
Max. Voltage
250V AC
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.