Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 MODIV HSG DR MRKD .100CL 1-87456-6

20 MODIV HSG DR MRKD .100CL (Discontinued)

  • Mfr # 1-87456-6
  • Zoro # G700955201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87456-6
Zoro #
G700955201
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.1 mm
Length
25.53 mm

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Features
Stamped
Standards
UL E28476; CSA LR7189
Connection Material
Beryllium Copper
Current Rating
3 A
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Socket
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
20
Hole Center to Center
2.54 mm
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.