Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 20 MODIV HSG SR MRKD .125CL 86402-1

20 MODIV HSG SR MRKD .125CL (Discontinued)

  • Mfr # 86402-1
  • Zoro # G500957207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86402-1
Zoro #
G500957207
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.08 mm
Length
2.48 in

Details

Item
Housing
Color
Black
Number of Rows
1
Material
Nylon
Features
Stamped
Connection Material
Beryllium Copper
Max. Voltage
250V AC
Terminal Type
Crimp
Number of Contacts
20
Contact Type
Socket
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Hole Center to Center
3.18 mm
Max. Temp.
105°C
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.