Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20  MODU 2-PC CE RECP ASSY  RoHS 5-534204-9

20 MODU 2-PC CE RECP ASSY RoHS (Discontinued)

  • Mfr # 5-534204-9
  • Zoro # G301043369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-534204-9
Zoro #
G301043369
UPC #
-
Country of Origin
United States

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LE7189
Color
Black
Material
Thermoplastic
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Lead
Number of Contacts
20
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Number of Rows
2
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.