Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 MTE SHRD PIN HSG SR LATCH 1-103653-9

20 MTE SHRD PIN HSG SR LATCH (Discontinued)

  • Mfr # 1-103653-9
  • Zoro # G300955700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103653-9
Zoro #
G300955700
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.604 mm
Length
2.09 in

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC
Max. Temp.
105°C
Material
Thermoplastic
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Plug
Number of Contacts
20
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.