This item is Discontinued.

Te Connectivity 20 NOVO MIL 30DP  LEAD FREE 1658623-4

20 NOVO MIL 30DP LEAD FREE (Discontinued)

  • Mfr # 1658623-4
  • Zoro # G201041243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658623-4
Zoro #
G201041243
UPC #
-
Country of Origin
China

Dimensions

Length
29.97 mm
Height
15.16 mm
Width
0.2402 in
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
2
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Max. Temp.
105°C
Number of Contacts
20
Current Rating
1 A
Contact Type
Socket
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Max. Voltage
250V AC
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.