
Ring Terminal, #6 Stud Size, 300 V, Nylon Insulated, Purple (Discontinued)
- Mfr # 152896
- Zoro # G900974941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152896
Zoro #
G900974941
UPC #
-
Country of Origin
Poland
Dimensions
Stud Size
#6
Barrel Inside Dia.
0.084 in
Overall Length
0.88 in
Details
Item
Ring Terminal
Insulation Color
Purple
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Range
0.41 to 0.65 mm²
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Long, Closed Barrel
Insulation Dia
0.043 to 0.08 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.