Zoro Homepage

20 POS SMT CONN SFP/SFP+ 15A

  • Mfr # 1888247-2

  • Zoro # G201068875


product price: $1.95
/ea
Sold in multiples of 480 for $936.00

Key Features

Max. Temp.
85°C
Application
Power, Signal
For Use With
SFP+ Cage
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888247-2
Zoro #
G201068875
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Power, Signal
For Use With
SFP+ Cage
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Number of Contacts
20
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.