Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 RCPT SYSTEM 50 LEAD FREE

  • Mfr # 1-111196-8

  • Zoro # G501066465


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Number of Rows
2
For Use With
Post Header Assembly
Color
Black
Material
Thermoplastic
Length
17.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111196-8
Zoro #
G501066465
UPC #
-
Country of Origin
China

Dimensions

Length
17.78 mm
Height
12.32 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Number of Rows
2
For Use With
Post Header Assembly
Color
Black
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
20
Contact Type
Socket
Max. Voltage
30V AC
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.