This item is Discontinued.

Te Connectivity 20 SYS50 S/M HDR DRST SHRDSN 5-104549-2

20 SYS50 S/M HDR DRST SHRDSN (Discontinued)

  • Mfr # 5-104549-2
  • Zoro # G300939953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-104549-2
Zoro #
G300939953
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Through Hole
Features
With Board Standoff; Shrouded
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Number of Contacts
20
Contact Type
Pin
Current Rating
1 A
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.