
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104550-2
Zoro #
G801040264
UPC #
-
Country of Origin
Mexico
Dimensions
Height
9.398 mm
Contact Plating Thickness
0.762 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
For Use With
Plug Assembly
Material
Thermoplastic
Number of Contacts
20
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Rows
2
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.