
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104071-4
Zoro #
G100937715
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Features
Shrouded
Contact Type
Pin
Number of Contacts
20
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.