Zoro Homepage
This item is Discontinued.
Te Connectivity 20 SYSTEM 50 RCPT ASSY DRRA 5-103911-2

20 SYSTEM 50 RCPT ASSY DRRA (Discontinued)

  • Mfr # 5-103911-2
  • Zoro # G401043498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103911-2
Zoro #
G401043498
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5.511 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
For Use With
Plug Assembly
Material
Thermoplastic
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Number of Rows
2
Current Rating
4 A
Contact Type
Socket
Number of Contacts
20
Terminal Type
Through Hole
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.