Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 20 SYSTEM 50 RCPT ASSY SRRA 104196-5

20 SYSTEM 50 RCPT ASSY SRRA (Discontinued)

  • Mfr # 104196-5
  • Zoro # G901041130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104196-5
Zoro #
G901041130
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.97 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
For Use With
Plug Assembly
Material
Thermoplastic
Color
Black
Terminal Finish
Tin-Lead
Number of Rows
1
Number of Contacts
20
Terminal Type
Through Hole
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Current Rating
4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.