
2.0 WTB HDR .5 SQ RA SMT 11P
Mfr # 1-1734827-1
Zoro # G700937337
product price: $0.85
/eaSold in multiples of 900 for $765.00
Key Features
Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734827-1
Zoro #
G700937337
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
30 AWG
Width
0.236 in
Height
5.6 mm
Max. Single Wire Size
24 AWG
Length
26 mm
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.