Zoro Homepage

2.0 WTB HDR .5 SQ RA SMT 13P

  • Mfr # 1-1734827-3

  • Zoro # G100937364


product price: $1.19
/ea
Sold in multiples of 900 for $1,071.00

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734827-3
Zoro #
G100937364
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Width
0.236 in
Height
5.6 mm
Length
30 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
24 AWG
For Minimum Wire Size - Solid
30 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.