
200 50SR CMP LP R/A RCP W/O HW
Mfr # 5788450-1
Zoro # G801043487
product price: $51.19
/eaSold in multiples of 168 for $8,599.92
Key Features
Max. Temp.
85°C
Application
Signal
Color
Natural
Features
With Center Ground Plate and Sequenced Contacts
Finish
Nickel Over Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5788450-1
Zoro #
G801043487
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Color
Natural
Features
With Center Ground Plate and Sequenced Contacts
Finish
Nickel Over Copper
Material
Polyester
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Current Rating
0.5 A
Number of Contacts
200
Connection Material
Phosphor Bronze
Number of Rows
8
Contact Type
Socket
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.