Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Housing, Straight, Solder, RG 402 Semi-Rigid

  • Mfr # 1050536-1

  • Zoro # G600982901


product price: $29.69
/ea
Sold in multiples of 4 for $118.76

Key Features

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Overall Length
0.442 in
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050536-1
Zoro #
G600982901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.442 in

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Item
Connector Housing
Type
Plug
Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.