Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2001 7985 00 SMA CABLE PLUG 1050769-1

2001 7985 00 SMA CABLE PLUG (Discontinued)

  • Mfr # 1050769-1
  • Zoro # G200945276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050769-1
Zoro #
G200945276
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.319 in

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 405 Semi-Rigid
Material
Stainless Steel
Item
Connector Assembly
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.