Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2031 5006 00 KIT  OSM STR PLUG 1051654-1

2031 5006 00 KIT OSM STR PLUG (Discontinued)

  • Mfr # 1051654-1
  • Zoro # G200945122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051654-1
Zoro #
G200945122
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.25 in
Product Length
1.187 in

Details

Impedance
50 Ω
Ferrule Material
Brass/Copper
Operating Frequency
12.4 GHz
Connector & Contact Terminates To
Wire & Cable
Center Contact Material
Beryllium Copper
Dielectric Material
PTFE Fluorocarbon
Connector Interface
SMA
Detent
Without
Number of Positions
1
Cable Connector Orientation
Straight
Coupling Nut Material
Stainless Steel
Body Material
Stainless Steel
Operating Temperature Range
-65 -165 °C
Connector Style
Plug
Seal Type
Gasket
Termination Method to Wire & Cable
Solder
Connector Product Type
Connector Assembly
Connector Mounting Type
Cable Mount
Number of Coaxial Contacts
1
RF Connector Contact Configuration
Not Captivated
Additional Features
Shrink Tubing
Sealable
Yes
RF Connector Coupling Mechanism
Threaded
Body Plating Material
Gold
Connector System
Cable-to-Cable
Port Configuration
Single Port
Cable Type
RG 188
RF Contact Captivation Method
Mechanical
Center Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.